Zoro Homepage

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # LW8017ERSM1

  • Zoro # G010437169


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
19 9/16 in
Height
12 3/8 in
Includes
Remote Control
Depth
19 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8017ERSM1
Zoro #
G010437169
UPC #
048231606660
Country of Origin
Thailand

Dimensions

Width
19 9/16 in
Height
12 3/8 in
Depth
19 3/8 in
Power Cord Length
6 ft
Min. Window Height
13 in
Max. Wall Thickness
3/4 in
Min. Window Width
22 in
Fits Window Width
22 in to 36 in
Max. Window Width
36 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Remote Control
Phase
Single
Dehumidification Rate
2 pt/hr
Remote Control Functions
Full Function
CEER Rating
11.4
Compressor Type
Rotary
Programming Capability
24 hr On/Off Timer
Air Flow Direction
Four-Way
Duty Rating
Residential Grade
Standards
Energy Star
Operation Mode - HVAC
Cooling Only
Smart Connectivity
Wi-Fi
Fits Window Type
Double Hung
Control Type
Electronic
Refrigerant Type
R-32
Amps
6.2
Weight
57 lb
Number of Speeds
3
Hz
60 Hz
Chassis Type
Fixed
Coverage Area - Minimum
300 sq ft
Coverage Area - Maximum
350 sq ft
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity - Maximum
8,000 BtuH
Power Source
Plug-In

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.4

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.