Zoro Homepage

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # LW8024RD

  • Zoro # G612483786


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
12 3/8 in
Width
19 9/16 in
Weight
58 lb
Programming Capability
24 hr On/Off Timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8024RD
Zoro #
G612483786
UPC #
048231606950
Country of Origin
China

Dimensions

Height
12 3/8 in
Width
19 9/16 in
Min. Window Width
22 in
Max. Window Width
36 in
Depth
19 3/8 in
Fits Window Width
22 in to 36 in
Min. Window Height
13 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

View the Energy Guide
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.