This item is Discontinued.

Dottie #10-32 x 1-1/4 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK T1032114HB

#10-32 x 1-1/4 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # T1032114HB
  • Zoro # G607165802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1032114HB
Zoro #
G607165802
UPC #
781002118060
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
1-1/4 in
Size
#10-32 x 1-1/4"

Details

System of Measurement
Inch
Head Type
Button
Drive
Tamper-Resistant Hex
Material
18-8 Stainless Steel
Item
Machine Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.