Shop DOTTIE
See all product information
Create Account
#10-32 x 1 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK
- Mfr # T10321HB
- Zoro # G607166656
product price:Â
$
131.28
/pk of 100, $1.31/ea
Free Shipping & Returns
Key Features
Button Head
Tamper-Resistant Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10321HB
- Zoro #
- G607166656
- UPC #
- 781002118053
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Tamper-Resistant Hex
- Material
- 18-8 Stainless Steel
- Item
- Machine Screw