Shop DOTTIE

1/4"-20 x 1/2 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK

  • Mfr # T1412HB
  • Zoro # G007167017

product price: 
$
164.99
/pk of 100, $1.65/ea
Free Shipping & Returns

Key Features

Button Head
Tamper-Resistant Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1412HB
Zoro #
G007167017
UPC #
781002118084
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Tamper-Resistant Hex
Material
18-8 Stainless Steel
Item
Machine Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.