Shop USA INDUSTRIALS

HexCapScrew, 1-1/8", 5/16"-18, Steel

  • Mfr # BULK-BOLT-2853
  • Zoro # G523726545

product price: 
$
0.74
/ea
Sold in multiples of 13 for $9.62

Key Features

Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Head Height
7/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-2853
Zoro #
G523726545
UPC #
197666812167
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 1/8 in
Head Height
7/32 in
Drive Size
1/2 in
Head Width
1/2 in
Screw Size
5/16 in
Overall Length
1 1/8 in
Minimum Thread Length
7/8 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Item
Hex Cap Screw
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Material Grade/Class
Grade 5
Finish
Cadium Yellow Chromate-Plated
Thread Fit
2A
Drive Type
External Hex
Includes Washer
No
Includes Nut
No
Rockwell Hardness
C25 to C34
Thread Style
Partially Threaded
Head Type
Standard
Dimensional Standards
MS90725
Thread Type
Coarse
Thread Direction
Right Hand
Material Quality Standards
DFAR COMPLIANT
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Height 7/32 in, Head Width 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.