Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK

  • Mfr # TEKDD10112

  • Zoro # G307168387


product price:  $37.04
/pk 100, $0.37/ea

Key Features

Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Standards
IFI-113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEKDD10112
Zoro #
G307168387
UPC #
781002595212
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1-1/2 in
Drill Point Size
#3
Head Height
0.137 to 0.126 in
Head Dia.
0.373 to 0.357 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113
Thread Type
BSD
Application
Metal to Metal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products