Shop DOTTIE
See all product information
Create Account
One Hole Strap, Conduit; EMT Use, 1/2 in, Steel, Zinc Plated
- Mfr # TW50
- Zoro # G907168077
product price:Â
$
16.20
/pk of 100, $0.16/ea
Key Features
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Type
One Hole Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW50
- Zoro #
- G907168077
- UPC #
- 781002277002
- Country of Origin
- India
Dimensions
- Length
- 1-1/2"
- Thickness
- 18 ga
- Width
- 1/2"
Details
- Item
- One Hole Strap
- Nominal/Conduit Pipe
- 1/2 in
- Material
- Steel
- Finish
- Zinc Plated
- For Use With
- Conduit; EMT
- Type
- One Hole Strap
- Conduit Type
- EMT
- ProductTitle
- One Hole Straps PC 5160
- Guage
- 18 GA
- WT/STD
- 2.22#
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.