Shop DOTTIE
See all product information
Create Account
Square Washer, , Carbon Steel Electro Galvanized Finish, 100 PK
Mfr # SQW50
Zoro # G507168965
product price:Â
$
308.99
/pk of 100, $3.09/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Electro Galvanized
Minimum Thickness
1-5/8 in
System of Measurement
Inch
Application
Strut and Metal Framing Channel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQW50
- Zoro #
- G507168965
- UPC #
- 781002817420
- Country of Origin
- China
Dimensions
- Minimum Thickness
- 1-5/8 in
Details
- Item
- Square Washer
- Material
- Carbon Steel
- Finish
- Electro Galvanized
- System of Measurement
- Inch
- Application
- Strut and Metal Framing Channel
Description
1/2" Square Washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov