
Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 5TEKHW12114
Zoro # G207166438
product price:Â $44.85
/pk 100, $0.45/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TEKHW12114
Zoro #
G207166438
UPC #
781002832539
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-14
Fastener Length
1-1/4 in
Drive Size
5/16 in
Drill Point Size
#5
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Application
Metal to Metal
Description
The DOTTIE - 5TEKHW12114 is a self-drilling screw, which can be driven into materials, potentially eliminating the need for pre-drilled holes. Made from steel and finished with zinc plating, this fastener is intended to provide durability and corrosion resistance. It's primarily used in industrial and commercial settings for tasks such as metal fabrication, construction, and assembly.
- Application: Intended for use in metal-to-metal applications, aiming to provide fastening between these types of materials.
- Drive & Drive Size: The external hex drive is compatible with a specific tool fitting (5/16 inch) for installation or removal.
- Fastener Length: With a length of 1-1/4 inches, this indicates its potential penetration depth when securing materials together.
- Finish: Zinc plated finish aims to enhance its durability and corrosion resistance while potentially improving grip during installation.
- Head Type: The flange hex head type may work well with specific tools or be suitable for certain materials and applications.
- Screw Size: #12-14 screw size represents its width and thread count per inch which is typically used in industrial applications
- Tip Type: Drilling tip enables the possibility that the screw could be self-driven into material without necessarily requiring pre-drilled holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.