
Self-Drilling Screw, #12-14 x 1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK
Mfr # 5TEKHW12112
Zoro # G707166440
product price:Â $52.19
/pk 100, $0.52/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5TEKHW12112
Zoro #
G707166440
UPC #
781002842262
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-14
Fastener Length
1/2 in
Drive Size
5/16 in
Drill Point Size
#5
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Application
Metal to Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.