Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # TEKHW14112

  • Zoro # G807166432


product price:  $18.86
/pk 50, $0.38/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14-14
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEKHW14112
Zoro #
G807166432
UPC #
781002175803
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14-14
Fastener Length
1-1/2 in
Drive Size
3/8 in
Head Height
0.190 to 0.172 in
Head Dia.
0.520 to 0.480 in
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113
Thread Type
BSD
Application
Metal to Metal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products