Shop All Electrical Box Hardware
L.H. Dottie
Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad
Mfr # 68
Zoro # G807165985
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Butyl Rubber Composite
- Length 8 in
- Width 6 in
- Box Type Insulated Sound Pad
- Color Gray
Product Information
- Brand L.H. Dottie
- MFR # 68
- Zoro # G807165985
- UPC # 781002152507
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 6 in |
Size | 1/8€ x 6€ x 8€ |
Details
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- SOUTHWIRE WOODS 14/2 Wg X 250 (ROMEX)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- L.H. Dottie Electrical Box Hardware