Shop DOTTIE
See all product information
Create Account
Two Hole Strap, Conduit; Pipe Use, 4 in, Steel, Zinc Plated
- Mfr # HW410
- Zoro # G007168663
product price:Â
$
35.19
/pk of 10, $3.52/ea
Key Features
Nominal/Conduit Pipe
4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Load Rating
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW410
- Zoro #
- G007168663
- UPC #
- 781002279501
- Country of Origin
- India
Dimensions
- Thickness
- 15 ga
- Length
- 7 in
- Width
- 1 in
Details
- Item
- Two Hole Strap
- Nominal/Conduit Pipe
- 4 in
- Material
- Steel
- Finish
- Zinc Plated
- For Use With
- Conduit; Pipe
- Load Rating
- 50 lbs
- Type
- Two Hole Strap
- Conduit Type
- Pipe
- Standards
- UL Listed
- Style/Type
- Pipe
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.