
LHC 66-Q004TXL 2 Piece Quilt & Bedding Set Harbor Town - Twin & Extra Large (Discontinued)
- Mfr # 66-Q004TXL
- Zoro # G003684891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-Q004TXL
Zoro #
G003684891
UPC #
193420124989
Country of Origin
Unknown
Description
Features
- Machine Washable in Cold Water
- Tumble Dry Low
- Quilt & Bedding Set Harbor Town
- 2-Piece
- Size: Twin & Extra Large
- Materials: 100% 85 GSM Polyester Face with 230 GSM Polyester Filling
- Twin XL Dimension: 68" W x 92" L
- Sham: 30" L x 20" W
- Weight: 4.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.