Zoro Homepage
This item is Discontinued.
Lhc LHC 66-Throw006 Oversized Microfiber Velvet Solid Polyester Throw Blanket Velvet Throw - Mocha Brown 66-Throw006

LHC 66-Throw006 Oversized Microfiber Velvet Solid Polyester Throw Blanket Velvet Throw - Mocha Brown (Discontinued)

  • Mfr # 66-Throw006
  • Zoro # G703684894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-Throw006
Zoro #
G703684894
UPC #
192664846985
Country of Origin
Unknown

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Machine Washable in Cold Water
  • Tumble Dry Low
  • Oversized Microfiber Velvet Solid Polyester Throw Blanket Velvet Throw
Specifications
  • Color: Mocha Brown
  • Materials: 100% Polyester 300 GSM
  • Dimension: 70" L x 60" W
  • Weight: 1.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.