This item is Discontinued.

Lhc LHC 66-Throw051 60 x 70 in. Chenille Throw Blanket for Couch; Home Decor; Bed; Sofa & Chair-Oversized; Primrose Gold 66-Throw051

This item is Discontinued.

Lhc

LHC 66-Throw051 60 x 70 in. Chenille Throw Blanket for Couch; Home Decor; Bed; Sofa & Chair-Oversized; Primrose Gold (Discontinued)

Mfr # 66-Throw051
Zoro # G303745278
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-Throw051
Zoro #
G303745278
UPC #
-
Country of Origin
China

Description

Experience the luxurious plushness of the Chenille Throw Blanket by LHC. This fringed blanket is made of 100% high-quality polyester knit to feel velvety soft and plush. The attractive 5-inch fringe border combined with the elegant silky soft yarn that is resistant to wrinkles, static and fading make this chenille blanket an ideal accent piece in any room of your home. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging in a recliner and for use as a bedspread. The knitted chenille material is breathable for use in warmer weather and machine washable for softness and comfort that lasts.

Features
  • Elegant And Cozy & Oversized
  • Versatile Use
  • Machine Washable
  • Machine Wash Cold, Tumble Dry Low
  • Lightweight, 5" Fringe, Ultra-Soft & Shiny
Specifications
  • Color: Primrose Gold
  • Material: 100% Polyester 465 Grams per Square Meter
  • Dimensions: (L) 70" x (W) 60" W
  • Weight: 2.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.