
600 mm PCI-e 4.0 Riser Cable, Black
Mfr # PW-PCI-4-60X
Zoro # G915562102
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Shielded
Yes
Connection B
1 x PCI-E x4
Features
Durable, Ultra Flexible, EMI Protection
Cable Length
1.97 ft
Jacket Type
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-PCI-4-60X
Zoro #
G915562102
UPC #
840353042568
Country of Origin
China
Dimensions
Cable Length
1.97 ft
Details
Item
Data Transfer Cable
Shielded
Yes
Connection B
1 x PCI-E x4
Features
Durable, Ultra Flexible, EMI Protection
Jacket Type
Riser
Data Transfer Rate
31.5-Gbit/s
Cable Type
PCI-E x16
Compatible With
Lian Li -O11D EVO Upright GPU Bracket (Model: O11DE-6X/W)
Device Supported
Graphic Card
Color
Black
Connection A
1 x PCI-E x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.