Liberty
15-1/2" Steel Wall Mount Hose Reel
- Zoro #: G1274962
- Mfr #: 2LRK9
Hover or click to zoom Tap to zoom
Key Features
- Item: Garden Hose Reel
- Hose Storage Type: Wall Mounted Hose Reel
- Construction: Steel
- Color: Tan
- Features: Triple Mount Options of Wall
- Hose Cap. 3/4-In. I.D.: 125 ft
- Hose Cap. 1/2-In. I.D.: 225 ft
- Reel Width: 9 in
$98.77
Subtotal: $98.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. 2LRL2
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel 302
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. 2PAZ3
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in 707
- LIBERTY Heavy-Duty Faucet Extender 693-2
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W 234-A
- GARTENKRAFT Retractable Hose Reel 1/2" 75ft XG-75S
- FLEXZILLA Retractable Water Hose Reel w Levelwind L8340FZ
- WESTWARD Hose Hanger, Reel Dia. 8 in. 48PG06
- LIBERTY Liberty Single Arm Navigator Rotating Hose Reel 712
- GILMOUR KINK PROTECTOR 6"" 810054-1001
- Liberty Lawn & Garden Hose Reels