Shop LIBERTY GARDEN
Create Account
Products 598 75 ft. Bronze Steel Hose Hanger
- Mfr # 184303
- Zoro # G403900140
product price:Â
$
33.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184303
- Zoro #
- G403900140
- UPC #
- 764736695984
- Country of Origin
- China
Description
Features
- Material - Bronze
- Hose Hanger
- Holds 75 ft. Of Garden Hose
- Made Of Tough Steel
- Easy To Install
- Patented Unit Keeps Your Hoses Neatly Out Of The Way Until You Need Them.
- Dimension - 12.25 x 9 x 8 in.
- Item Weight - 0.98 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.