Garden 712 Single Arm Navigator Multi-Directional Garden Hose Reel

  • Mfr # 712-B

  • Zoro # G214563589


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Wheel Type
Hand Crank
Includes
5' leader hose only
Fitting Size
5/8 in GHT
Reel Capacity
125' of 5/8" hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-B
Zoro #
G214563589
UPC #
764736017120
Country of Origin
China

Dimensions

Fitting Size
5/8 in GHT

Details

Material
Steel
Wheel Type
Hand Crank
Includes
5' leader hose only
Reel Capacity
125' of 5/8" hose

Description

Pull up on the handle for a full 360 degrees of rotation or release the handle into one of the four positions to secure the carriage in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.