Shop LIBERTY GARDEN
See all product information
Create Account
Garden Hose Hanger, Steel, 7 1/2 in W
- Mfr # 234-A
- Zoro # G1154366
product price:Â
$
19.79
/ea
Key Features
Material
Steel
Features
Garden Hose and Features a Keyhole Design for Easy Installation
Overall Length
11 3/4 in
Overall Width
7 1/2 in
Hose Reel Primary Application
Garden Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234-A
- Zoro #
- G1154366
- UPC #
- 764736234008
- Country of Origin
- Viet Nam
- Item
- Garden Hose Hanger
- Material
- Steel
- Features
- Garden Hose and Features a Keyhole Design for Easy Installation
- Hose Reel Primary Application
- Garden Hoses
- For Use With
- Garden Hose
- Reel Color
- Bronze
- Fasteners Included
- No
- Hose Capacity
- 125 ft (5/8 in I.D.)
- Includes Hose
- No
- Number of Mount Holes
- 2
- Shell Material
- Steel
- Compatible Product Type
- Garden Hose
- Traction Material
- Steel
Dimensions
- Overall Length
- 11 3/4 in
- Overall Width
- 7 1/2 in
- Overall Dimensions
- 11 3/4 in L x 7 1/2 in W x 7 5/8 in H
- Mount Hole Diameter
- 1/2 in
- Overall Height
- 7 5/8 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
- Fits Chest Size
- Garden Hose and Features a Keyhole Design for Easy Installation
Description
Garden Hose Hanger, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Bronze, Overall Height 7 5/8 in, Overall Length 11 3/4 in, Overall Width 7 1/2 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 2, Fasteners Included No, For Use With Garden Hose, Garden Hose and Features a Keyhole Design for Easy Installation, 11 3/4 in L x 7 1/2 in W x 7 5/8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.