Garden Hose Reel, Cart, 6 in, Steel

  • Mfr # 302

  • Zoro # G3253587


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Swivel Inlet Gender
Female
Swivel Inlet Type
GHT
Overall Length
22 5/8 in
Hose Reel Primary Application
Garden Hoses
Swivel Outlet Type
GHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302
Zoro #
G3253587
UPC #
764736302004
Country of Origin
China

Dimensions

Overall Length
22 5/8 in
Reel Diameter
6 in
Cart Height
40 in
Leader Hose Length
5 ft
Handle Length
5 1/2 in
Swivel Inlet Size
3/4 in
Overall Width
21 5/16 in
Swivel Inlet Thread Size
1/8 in
Overall Height
40 in
Wheel Diameter
8 1/2 in
Reel Width
16 in
Swivel Outlet Thread Size
1/8 in
Overall Dimensions
22 5/8 in L x 21 5/16 in W x 40 in H
Swivel Outlet Size
3/4 in

Details

Item
Garden Hose Reel
Swivel Inlet Gender
Female
Swivel Inlet Type
GHT
Hose Reel Primary Application
Garden Hoses
Swivel Outlet Type
GHT
For Use With
Garden Hose
Wheel Material
Rubber
Base Motion Type
Swivel
Includes Hose
No
Wheel Type
Solid
Reel Material
Steel
Swivel Outlet Gender
Male
Features
90 Degrees Brass Swivel Connector, Removable Storage Basket
Maximum Operating Pressure
150 psi
Minimum Operating Pressure
20 psi
Enclosed
No
Number of Wheels
2
Reel Color
Bronze
Hose Capacity
200 ft (5/8 in I.D.)
Hose Reel Type
Hose Reel Cart
Includes Leader Hose
Yes
Fasteners Included
Yes
Includes Gooseneck
No

Description

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Bronze, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 40 in, Overall Length 22 5/8 in, Overall Width 21 5/16 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.