Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose box, 19" H, 17" L

  • Mfr # 778

  • Zoro # G014772860


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Number of Wheels
0
Features
Ground Spikes, Steel Outer Cabinet, Step Down Foot
Includes
(4) Screw, Drop Down Foot Peg, Flip Top Lid
For Use With
Garden Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778
Zoro #
G014772860
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
17 in
Overall Width
23 1/4 in
Overall Height
19 in
Leader Hose Length
5 ft
Reel Diameter
15 in
Overall Dimensions
19 in H x 17 in L x 23 1/4 in W

Details

Item
Hose Box
Number of Wheels
0
Features
Ground Spikes, Steel Outer Cabinet, Step Down Foot
Includes
(4) Screw, Drop Down Foot Peg, Flip Top Lid
For Use With
Garden Hose
Hose Reel Secondary Application
Water
Includes Hose
No
Hose Capacity
200 ft
Includes Leader Hose
Yes
Enclosed
Yes
Reel Color
Bronze, Black
Maximum Operating Pressure
125 psi

Description

Hose Box, Garden Hoses, Hose Capacity 200 ft, Maximum Operating Pressure 125 psi, Reel Color Bronze, Black, Includes Hose No, Mounting Location Floor, Overall Height 19 in, Overall Length 17 in, Overall Width 23 1/4 in, Enclosed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.