Hose cart, 33 11/16" H, 30 13/16" L

  • Mfr # 304

  • Zoro # G414772873


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
2
Cart Height
33 11/16 in
Features
Adjustable Storage Basket, Blow Molded Spool, No-Flat Tires, No-Rust Anodized Aluminum Frame
Overall Length
30 13/16 in
Overall Height
33 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304
Zoro #
G414772873
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cart Height
33 11/16 in
Overall Length
30 13/16 in
Overall Height
33 11/16 in
Reel Diameter
16 in
Overall Width
25 13/16 in
Leader Hose Length
7 ft
Handle Length
34 in
Overall Dimensions
33 11/16 in H x 30 13/16 in L x 25 13/16 in W

Details

Item
Hose Cart
Number of Wheels
2
Features
Adjustable Storage Basket, Blow Molded Spool, No-Flat Tires, No-Rust Anodized Aluminum Frame
Hose Capacity
250 ft
For Use With
Garden Hose
Includes Hose
No
Reel Color
Black, Silver
Fasteners Included
Yes
Enclosed
No
Includes Leader Hose
Yes
Hose Reel Secondary Application
Water
Reel Material
Aluminum

Description

Hose Cart, Garden Hoses, Hose Capacity 250 ft, Reel Material Aluminum, Reel Color Black, Silver, Includes Hose No, Mounting Location Cart, Overall Height 33 11/16 in, Overall Length 30 13/16 in, Overall Width 25 13/16 in, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.