Zoro Homepage

Hose Hanger, 8 3/8" H, 6 13/16" L

  • Mfr # 691-B-A

  • Zoro # G515554965


product price: $10.69
/ea

Key Features

Material
Steel
Overall Length
6 13/16 in
Features
Durable Powder Coat Finish Prevents Rust, Features a Keyhole Mounting System for Easy Installation
Includes Hose
No
Overall Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691-B-A
Zoro #
G515554965
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
6 13/16 in
Overall Height
8 3/8 in
Overall Width
9 5/8 in
Overall Dimensions
8 3/8 in H x 6 13/16 in L x 9 5/8 in W

Details

Item
Hose Hanger
Material
Steel
Features
Durable Powder Coat Finish Prevents Rust, Features a Keyhole Mounting System for Easy Installation
Includes Hose
No
For Use With
Garden Hose
Reel Color
Black
Hose Capacity
125 ft

Description

Hose Hanger, Garden Hoses, Hose Capacity 125 ft, Includes Hose No, Material Steel, Reel Color Black, Overall Height 8 3/8 in, Overall Length 6 13/16 in, Overall Width 9 5/8 in, For Use With Garden Hose, Durable Powder Coat Finish Prevents Rust, Features a Keyhole Mounting System for Easy Installation, 8 3/8 in H x 6 13/16 in L x 9 5/8 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.