Garden Hose Hanger, Steel, 6 1/8 in W
Mfr # 245-A
Zoro # G8267070
product price:Â $27.19
/eaKey Features
Material
Steel
Features
Garden Hose and Features a Keyhole Design for Easy Installation
Overall Length
12 in
Overall Height
12 in
Includes Hose
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
245-A
Zoro #
G8267070
UPC #
764736002454
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Height
12 in
Overall Width
6 1/8 in
Overall Dimensions
12 in L x 6 1/8 in W x 12 in H
Mount Hole Diameter
1/2 in
Details
Item
Garden Hose Hanger
Material
Steel
Features
Garden Hose and Features a Keyhole Design for Easy Installation
Hose Capacity
125 ft (5/8 in I.D.)
Includes Hose
No
Fasteners Included
No
Hose Reel Primary Application
Garden Hoses
Reel Color
Black
Number of Mount Holes
2
For Use With
Garden Hose
Description
Garden Hose Hanger, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Black, Overall Height 12 in, Overall Length 12 in, Overall Width 6 1/8 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 2, Fasteners Included No, For Use With Garden Hose, Garden Hose and Features a Keyhole Design for Easy Installation, 12 in L x 6 1/8 in W x 12 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.