Zoro Homepage

Hose reel, 15 11/16" H, 15" L

  • Mfr # 708

  • Zoro # G114772852


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Reel Width
21 in
Overall Length
15 in
Includes
Brass Bib
Features
Fully Assembled, Storage Shelf
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708
Zoro #
G114772852
UPC #
-
Country of Origin
Viet Nam

Dimensions

Reel Width
21 in
Overall Length
15 in
Overall Height
15 11/16 in
Leader Hose Length
5 ft
Overall Width
21 in
Mount Hole Diameter
3/8 in
Reel Diameter
14 in
Overall Dimensions
15 11/16 in H x 15 in L x 21 in W

Details

Item
Hose Reel
Includes
Brass Bib
Features
Fully Assembled, Storage Shelf
Number of Wheels
0
Reel Color
Bronze
Includes Leader Hose
Yes
Enclosed
No
For Use With
Garden Hose
Base Motion Type
Swivel
Hose Capacity
125 ft
Number of Mount Holes
4
Reel Material
Steel
Hose Reel Type
Wall Mounted Hose Reel
Hose Reel Secondary Application
Water
Includes Hose
No

Description

Hose Reel, Garden Hoses, Hose Capacity 125 ft, Reel Material Steel, Reel Color Bronze, Hose Reel Type Wall Mounted Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 15 11/16 in, Overall Length 15 in, Overall Width 21 in, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.