Zoro Homepage

Hose reel, 22" H, 18 5/8" L

  • Mfr # 712-b

  • Zoro # G914772854


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 5/8 in
Includes
Rotating Carriage
Number of Wheels
0
Features
90 Degrees Solid Brass Swivel, Attachable Crank Handle, Pull up Knob for Full 360 Degrees Rotation, Storage Basket
Reel Width
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-b
Zoro #
G914772854
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
18 5/8 in
Reel Width
20 1/4 in
Overall Height
22 in
Overall Width
20 1/4 in
Reel Diameter
15 in
Mount Hole Diameter
9 in
Leader Hose Length
5 ft
Overall Dimensions
22 in H x 18 5/8 in L x 20 1/4 in W

Details

Item
Hose Reel
Includes
Rotating Carriage
Number of Wheels
0
Features
90 Degrees Solid Brass Swivel, Attachable Crank Handle, Pull up Knob for Full 360 Degrees Rotation, Storage Basket
Includes Hose
No
Includes Leader Hose
Yes
Hose Reel Type
Wall Mounted Hose Reel
Hose Reel Secondary Application
Water
Number of Mount Holes
4
For Use With
Garden Hose
Hose Capacity
125 ft
Reel Color
Black
Enclosed
No
Reel Material
Steel
Base Motion Type
Swivel

Description

Hose Reel, Garden Hoses, Hose Capacity 125 ft, Reel Material Steel, Reel Color Black, Hose Reel Type Wall Mounted Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 22 in, Overall Length 18 5/8 in, Overall Width 20 1/4 in, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.