Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose Reel, Wall Mount, Aluminum

  • Mfr # 708-CA

  • Zoro # G1954929


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Fully Assembled, Storage Shelf
Overall Length
15 in
Reel Width
12 in
Swivel Outlet Gender
Male
Swivel Outlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708-CA
Zoro #
G1954929
UPC #
764736697049
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Reel Width
12 in
Overall Dimensions
15 in L x 22 3/4 in W x 15 3/8 in H
Swivel Outlet Size
3/4 in
Swivel Inlet Thread Size
1/8 in
Mount Base Width
16 in
Swivel Outlet Thread Size
1/8 in
Leader Hose Length
5 ft
Overall Width
22 3/4 in
Mount Hole Diameter
1/4 in
Mount Base Height
13 1/2 in
Overall Height
15 3/8 in
Handle Length
5 1/2 in
Reel Diameter
5 1/2 in
Swivel Inlet Size
3/4 in

Details

Item
Garden Hose Reel
Features
Fully Assembled, Storage Shelf
Swivel Outlet Gender
Male
Hose Reel Type
Wall Mount Hose Reel
Maximum Operating Pressure
150 psi
Swivel Inlet Type
GHT
Swivel Outlet Type
GHT
Hose Reel Primary Application
Garden Hoses
Fasteners Included
No
Hose Capacity
125 ft (5/8 in I.D.)
Enclosed
No
For Use With
Garden Hose
Number of Mount Holes
4
Reel Material
Aluminum
Includes Gooseneck
No
Includes Leader Hose
Yes
Reel Color
Bronze
Minimum Operating Pressure
20 psi
Swivel Inlet Gender
Female
Base Motion Type
Stationary
Includes Hose
No

Description

Garden Hose Reel, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Aluminum, Reel Color Bronze, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 15 3/8 in, Overall Length 15 in, Overall Width 22 3/4 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.