Zoro Homepage

Liberty Single Arm Navigator Rotating Hose Reel

  • Mfr # 712

  • Zoro # G602683141


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Pewter
Material
12 Gauge Steel
Cart Height
14.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712
Zoro #
G602683141
UPC #
764736007121
Country of Origin
China

Dimensions

Cart Height
14.7

Details

Color
Pewter
Material
12 Gauge Steel

Description

This sleek, wall-mount hose reel features a revolving carriage for user-friendly operation. Pull up on the handle for 360° of rotation, then release the handle to secure the carriage into one of four positions. Includes a built-in wire storage basket for frequently used nozzles and supplies. The 9" mounting plate has predrilled holes for easy wall installation (hardware not included).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.