Wall Mount Hose Reel, Corrosion-Resistant, 125 ft x 5/8-inch Hose Capacity
- Mfr # 2398110
- Zoro # G023309927
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Width
14.97 in
Capacity
125 ft of 5/8 in hose
Material
Metal
Mount Type
Wall Mount
Height
15.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2398110
- Zoro #
- G023309927
- UPC #
- 049206239814
- Country of Origin
- China
- Capacity
- 125 ft of 5/8 in hose
- Material
- Metal
- Mount Type
- Wall Mount
- Item
- Hose Reel
- Includes
- Hose Reel, Leader Hose, Instructions
- Application
- Hose storage
Dimensions
- Width
- 14.97 in
- Height
- 15.88 in
- Depth
- 19.16 in
Description
The floral design of the AMES 2398110 NeverLeak Decorative Wall Mount Hose Reel makes it an attractive addition to your outdoor living space. Made with durable, corrosion resistant metal, this hose reel easily mounts to the wall and holds up to 125 feet of 5/8-inch hose. And unlike water systems made from plastic, the AMES NeverLeak aluminum water system won't cross thread or leak under normal use, allowing you to use it for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.