Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue
Mfr # 2018W/2XL
Zoro # G4546267
product price:Â $13.29
/eaKey Features
Size
2XL
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2018W/2XL
Zoro #
G4546267
UPC #
-
Country of Origin
Thailand
Dimensions
Size
2XL
Palm Thickness
8 mil
Size- Alpha
2XL
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Duraskin
Sterile/Non-Sterile
Non-Sterile
Description
Duraskin Blue Nitro Gloves PF,2XL,50/Box, Size- Alpha 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.