Disposable Gloves, 4 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue (Discontinued)
- Mfr # 2000WC/XL
- Zoro # G7297484
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000WC/XL
Zoro #
G7297484
UPC #
744897038509
Country of Origin
Taiwan, Province of China
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9 1/2 in
Finger Thickness
4.00 mil
Cuff Thickness
3.20 mil
Glove Size
XL
Size- Alpha
XL
Nominal Palm Thickness
4 mil
Description
Disposable Gloves, Color Blue, Cuff Thickness 3.2 mil, Finger Thickness 4 mil, Length 9 1/2 in, Palm Thickness 3.5 mil, Powdered/Powder-Free Powdered, Standards FDA Regulation, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha XL, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.