This item is Discontinued.

No Product Image Available

Disposable Gloves, 6.5 mil Palm, Vinyl, L, Green (Discontinued)

  • Mfr # 2904W L
  • Zoro # G7296109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2904W L
Zoro #
G7296109
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
6.5 mil
Glove Size
L

Details

Item
Disposable Gloves
Color
Green
Material
Vinyl
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powdered
Disposable Glove Material
Vinyl

Description

Vinyl Glove, 6.5 mil, 100/Box, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.