Shop LIBERTY HARDWARE
Create Account
228209 24 in. Porter Towel Bar; Brushed Nickel
- Mfr # 228209
- Zoro # G203908995
product price:Â
$
56.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 228209
- Zoro #
- G203908995
- UPC #
- 885785009949
- Country of Origin
- China
Description
Features
- Easy clip mounting
- Concealed mount
- Mounting hardware
- Zinc die cast construction provides reliability and durability
- A perfect fit for any home with its blend of casual and traditional design elements
- Collection: Porter
- Finish: Brushed Nickel
- Material: Zinc die cast
- Style: Traditional
- Size: 24"
- Weight: 3.77 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.