Towel Bar, 2 3/4 in H, 26 3/4 in W
- Mfr # 04-SN6224
- Zoro # G4304142
product price:Â
$
27.69
/ea
Key Features
Finish
Satin Nickel
Collection
Brentwood
Bar Length
24 in
Material
Stainless Steel, Zinc
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-SN6224
- Zoro #
- G4304142
- UPC #
- 063013567502
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Finish
- Satin Nickel
- Collection
- Brentwood
- Material
- Stainless Steel, Zinc
- Color
- Satin Nickel
- Includes
- Mounting Hardware
- Projection
- 3 5/8 in
- Number of Bars
- 1
- ADA Compliant
- Not ADA Compliant
- Product Type
- Towel Bar
- Basic Material
- Stainless Steel, Zinc
- Center to Center Hole Distance
- 24 in
- Bar Material
- Stainless Steel, Zinc
- Includes Mounting Hardware
- Yes
- Wire Color
- Satin Nickel
Dimensions
- Bar Length
- 24 in
- Overall Length
- 26 3/4 in
- Overall Depth
- 3 3/8 in
- Overall Height
- 2 3/4 in
- Overall Width
- 26 3/4 in
- Bar Width
- 24 in
- Width
- 26 3/4 in
- Height
- 2 3/4 in
- Depth
- 3 3/8 in
Description
Towel Bar, ADA Compliant No, Bar Material Stainless Steel, Zinc, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Satin Nickel, Basic Material Stainless Steel, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/8 in, Overall Height 2 3/4 in, Overall Width 26 3/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Satin Nickel, Includes Mounting Hardware, Projection 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.