Zoro Homepage

24 in. Porter Towel Bar, Polished Chrome

  • Mfr # 228597

  • Zoro # G216315667


product price: $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228597
Zoro #
G216315667
UPC #
-
Country of Origin
China

Description

Features Easy clip mounting Concealed mount Mounting hardware Zinc die cast construction provides reliability and durability A perfect fit for any home with its blend of casual and traditional design elements Specifications Collection: Porter Finish: Polished Chrome Material: Zinc die cast Style: Traditional Size: 24in Weight: 3.77 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.