
6 ft Twin Leg 100% Tie-Off Shock Absorbing Lanyard, Internal Design, Snap Hook Ends
Mfr # FAL28010
Zoro # G116518915
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Harness End Connection Material
Alloy Steel
Standards
ANSI Z359.13-2013, A10.32-2012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAL28010
Zoro #
G116518915
UPC #
742761728747
Country of Origin
Unknown
Details
Harness End Connection Material
Alloy Steel
Standards
ANSI Z359.13-2013, A10.32-2012
Description
Liberty Line Eagle 6 ft Twin Leg 100% Tie-Off Internal Design Shock Absorbing Lanyard with Snap Hooks. Meets or Exceeds ANSI standards and OSHA Regulations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.