447565 1in. x 100 yards Heavy Polypro Webbing - Black

  • Mfr # 447565

  • Zoro # G104151377


product price:  $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447565
Zoro #
G104151377
UPC #
194007335
Country of Origin
China

Description

  • Heavy weight webbing comfortable to the grip and less likely to fray apart than lighter weight versions.
  • Dimensions: 1 x 100 yards.
  • Break strength: 600 lbs.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.