Zoro Homepage

6 ft x 8 ft Tarp, Blue

  • Mfr # 123008

  • Zoro # G403748674


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Finished Size
6 ft x 8 ft
Color
Blue
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123008
Zoro #
G403748674
UPC #
194230085
Country of Origin
China

Dimensions

Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft

Details

Color
Blue
Item
Tarp

Description

Use as a windbreak, lean-to, ground cloth, or as a cover.
  • Made from urethane coated nylon.
  • Grommets set into each corner with two more in-between.
  • Color: Royal Blue.
  • Dimensions: 6' x 8'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.