This item is Discontinued.

Liberty Mountain Liberty Mountain 145015 11 x 14 L Ditty Bag 145015

This item is Discontinued.

Liberty Mountain

Liberty Mountain 145015 11 x 14 L Ditty Bag (Discontinued)

Mfr # 145015
Zoro # G303893757
UPC # 194450155
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145015
Zoro #
G303893757
UPC #
194450155
Country of Origin
China

Description

A practical lighweight bag for organizing small items.
  • Made with lighweight 210 D oxford cloth.
  • Drawstring and cordlock closure.
  • Assorted colors.
  • Size: Large.
  • Dimensions: 11 x 14.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.