Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paracord 50 ft. - Yellow

  • Mfr # 447400

  • Zoro # G604018149


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447400
Zoro #
G604018149
UPC #
000194028712
Country of Origin
China

Description

Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.

  • Diameter - 5/32 in. (4 mm).
  • Break Strength - 550 lbs.
  • Color - Yellow
  • Size - 50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.