Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paracord, Dayglow, 1000 ft.

  • Mfr # 447466

  • Zoro # G715834898


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447466
Zoro #
G715834898
UPC #
000194474663
Country of Origin
China

Description

Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord also known as 550 Cord is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations. Features -Diameter - 5/32 in. 4 mm. -Break Strength - 550 lbs. -Design - Dayglow -Size - 1000 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.