Zoro Homepage

0.75 HP FNPT 115 Wide angle float - integral

  • Mfr # 291-2

  • Zoro # G715189592


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25
Discharge NPT
FNPT
Housing Material
Stainless Steel
HP
0.75
Includes
Includes 25' cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291-2
Zoro #
G715189592
UPC #
671812120912
Country of Origin
United States

Dimensions

Cord Length
25
Width
10 in
Diameter
1.5 in
Length
10 in
Pipe Size
1.5 in
Depth
13 in

Details

Discharge NPT
FNPT
Housing Material
Stainless Steel
HP
0.75
Includes
Includes 25' cord
Voltage
115
Phase
1
Amps
10.4A
Switch Type
Wide angle float - integral
GPM
77
Color
Bronze

Description

3/4 hp, Submersible Effluent Sump Pump, 1PH, 115V, Cast iron, wide angle float switch, 25' cord


  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permenantly lubricated upper and lower bearings
  • Oil-filled, hermetically dealed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Wide angle float
  • 115 V
  • 25' power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.