Zoro Homepage
This item is Discontinued.
Liberty Pumps 1-1/2 HP 3" Manual Submersible Sewage Pump 230V Float LEH153M3-2

1-1/2 HP 3" Manual Submersible Sewage Pump 230V Float (Discontinued)

  • Mfr # LEH153M3-2
  • Zoro # G3711617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH153M3-2
Zoro #
G3711617
UPC #
671812131789
Country of Origin
United States

Dimensions

Max. Dia. Solids
2"
Cord Length
25 ft.
Height
21"

Details

HP
1-1/2
Base Material
Cast Iron
Max. Head
70 ft.
Impeller Material
Cast Iron
Discharge NPT
3"
Bearing Type
Ball
Switch Type
Float
Voltage
208 to 230
Thermal Protection
Yes
GPM of Water @ 50 Ft. of Head
78
Pump Type
Manual
Shaft Seal
Silicon Carbide/Double Lip Seal
Amps
10.6
Motor Type
3-Phase
GPM of Water @ 25 Ft. of Head
185
GPM of Water @ 60 Ft. of Head
28
GPM of Water @ 40 Ft. of Head
132
GPM of Water @ 20 Ft. of Head
200
Item
Submersible Sewage Pump
Phase
3
GPM of Water @ 30 Ft. of Head
170
RPM
3450

Description

Submersible Sewage Pump, HP 1-1/2, Amps 10.6, Motor Type 3-Phase, Impeller Material Cast Iron, Cord Length 25 ft., Max. Head 70 ft., Thermal Protection Yes, RPM 3450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.