Zoro Homepage
This item is Discontinued.
Liberty Pumps 1 HP 3" Manual Submersible Sewage Pump 480V Float LEH104M3-2

1 HP 3" Manual Submersible Sewage Pump 480V Float (Discontinued)

  • Mfr # LEH104M3-2
  • Zoro # G2038872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH104M3-2
Zoro #
G2038872
UPC #
671812108583
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr. Limited
Cord Length
25 ft.
Max. Dia. Solids
2"
Diameter
12-3/5"
Height
16-2/5"

Details

HP
1
Base Material
Cast Iron
Max. Head
53 ft.
Impeller Material
Cast Iron
GPM of Water @ 25 Ft. of Head
155
Voltage
440 to 480
Discharge NPT
3"
Pump Type
Manual
Switch Type
Float
GPM of Water @ 20 Ft. of Head
181
Motor Type
Poly Phase
GPM of Water @ 50 Ft. of Head
15
Amps
4.5
Item
Submersible Sewage Pump
Agency Compliance
UL Listed, CSA Certified
Bearing Type
Ball
GPM of Water @ 30 Ft. of Head
143
Thermal Protection
No
Shaft Seal
Carbon/Ceramic
Max. Liquid Temp.
130 Degrees F
Motor RPM
3450
Phase
3
GPM of Water @ 15 Ft. of Head
200
Housing Material
Cast iron
GPM of Water @ 40 Ft. of Head
100
RPM
3450
Off Point
4"

Description

Submersible Sewage Pump, HP 1, Amps 4.5, Motor Type Poly Phase, Impeller Material Cast Iron, Off Point 4 In., Cord Length 25 ft., Max. Liquid Temp. 130 Degrees F, Max. Head 53 ft., Thermal Protection No, RPM 3450, Agency Compliance UL Listed, CSA Certified, Manufacturers Warranty Length 2 yr. Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.