1 Hp Duplex Sewage Package 1 Ph 115V 2In Discharge 10Ft Stack 25Ft Cord

  • Mfr # P682XPRG101-2

  • Zoro # G512415184


product price: $4,104.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Mechanical wide-angle float switch with series (piggy-back) plug
Includes
Solids handling pump
Discharge NPT
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P682XPRG101-2
Zoro #
G512415184
UPC #
671812125276
Country of Origin
United States

Dimensions

Height
24 in
Width
29.625 in
Length
29.625 in
Cord Length
25 ft
Discharge Size (in iinches)
2 in

Details

Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Mechanical wide-angle float switch with series (piggy-back) plug
Includes
Solids handling pump
Discharge NPT
FNPT
Amps - Pumps
12A

Description

0


  • •Designed for residential or light commercial sewage applications
  • •Fully assembled from factory
  • •Compact heavy-duty polyethylene basin and cover
  • •Includes solids handling pump
  • •46 gallon capacity
  • •Can be installed above or below floor level
  • •Two pumps provide secure uninterrupted service
  • •Easy access cover with QuickTree® technology allows for quick float removal
  • •Heavy-duty integrated rubber gaskets on covers
  • •Secure 16 bolt cover passes 10' stack test

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.