
1 Hp Prg Series 1 Ph 115V 2In Discharge Vertical Float 10Ft Cord Auto
Mfr # PRG101AV
Zoro # G212469326
product price: $1,391.39
/ea
Free Shipping & Returns
Key Features
Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Vertical magnetic float
Width
11 in
Cord Length
10 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRG101AV
Zoro #
G212469326
UPC #
671812136654
Country of Origin
United States
Dimensions
Width
11 in
Cord Length
10 ft
Height
17.625 in
Length
11 in
Discharge Size (in iinches)
2 in
Details
Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Vertical magnetic float
Discharge NPT
FNPT
Amps - Pumps
12A
Description
0
- •Designed for residential sewage applications
- •Higher flow rates allow use with 2" discharge lines
- •Heavy cast iron construction
- •Shreds difficult solds that can jam a solids-handling style pump
- •Hardened stainless steel cutter and plate
- •Oil-filled, thermally protected motor
- •Unitized silicon carbide shaft seal
- •Vertical Float
- •Quick-connect 10' power cord
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.