Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 1-1/2" Submersible Sump Pump 115V

  • Mfr # HT450

  • Zoro # G5088909


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2"
HP
1/2
Hz
60 Hz
Impeller Material
Engineered Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT450
Zoro #
G5088909
UPC #
671812114317
Country of Origin
United States

Dimensions

Cord Length
10 ft
Width
7-1/8"
Max. Diameter Solids
3/8 in
Cord Length - Pumps
10 ft.
Manufacturers Warranty Length
3 yr
Min. Sump Pit Dia.
14 in
Length
9-39/64"
Height
12-13/32"
Overall Height
11 1/4 in
Discharge Dia.
1 1/2 in
Minimum Water Depth
14 in
Width at Widest Point
7 1/8 in
Discharge Diameter
1 1/2 in
Body Diameter
9 5/8 in
Solids Diameter - Maximum
3/8 in
Sump Pit Diameter - Minimum
14 in

Details

Discharge NPT
1-1/2"
HP
1/2
Hz
60 Hz
Impeller Material
Engineered Polymer
Max. Head
34 ft
Motor RPM
3450
Motor Type
Shaded pole
Voltage
115V
Phase
Single
High Temp. Rated Thermal Overload
Yes
Duty
Continuous
High Temp. Rated Impeller
Yes
GPM of Water @ 15 Ft. of Head
38
Handle
Yes
Thermal Protection
Yes
Input Phase AC
1
Voltage - Pumps
115VAC
Pump RPM
3450
Item
Submersible Sump Pump
Agency Compliance
CSA/cUL
Impeller Material - Pumps
Engineered Thermoplastic
High Temp. Rated Power Cord
Yes
Bearing Type
Ball
Outlet
1-1/2" FNPT
High Temp. Rated Switch
No
Alarm Included
No
GPM of Water @ 10 Ft. of Head
44
GPM of Water @ 5 Ft. of Head
48
GPM of Water @ 20 Ft. of Head
32
Pump Body Material
Aluminum
Max. Liquid Temp.
180 Degrees F
Item - Sump Pumps
High-Temperature Submersible Sump Pump
Base Material
Aluminum
Shaft Seal Material - Pumps
Nitrile Rubber
GPM of Water @ 25 Ft. of Head
22
Max. Head - Pumps
34 ft.
NEC Cord Designation
SJEOOW
GPM of Water @ 30 Ft. of Head
10
Switch Type - Pumps
Manual
Amps - Pumps
7.30
Gauge/Conductor
16/3
Pump HP
1/2
Application
Dewatering
Amps
7.3 A
Switch Actuation
No Switch Included
Flow Rate @ 10 Ft. of Head
44 gpm
Rated Voltage
115V AC
Body Material
Aluminum
Duty Cycle
Continuous
Phase - Pumps
1
Flow Rate @ 5 Ft. of Head
48.0 gpm
Discharge
1-1/2 in FNPT
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
32.0 gpm
RPM
3,450 RPM
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
38.0 gpm
Flow Rate @ 10 ft of Head
53 gpm
Motor Housing Material
Aluminum
Flow Rate @ 30 ft of Head
10 gpm
Operation
Manual
For Media Type
Clear Water
Shaft Seal Material
Nitrile Rubber
Includes Alarm
No Alarm Included
Series
HT450-Series
Liquid Temperature - Maximum
180 Degrees F
Installation
Submersible
For Industry
Residential
Frequency
60 Hz
Current
7.3 A
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Horsepower
1/2 hp
Standards
CSA/cUL
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
34 ft
Power Source
Corded Electric

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 7.3 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Aluminum, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Nitrile Rubber, Flow Rate @ 5 Ft. of Head 48.0 gpm, Flow Rate @ 10 Ft. of Head 44 gpm, Flow Rate @ 15 Ft. of Head 38.0 gpm, Flow Rate @ 20 Ft. of Head 32.0 gpm, Max. Head 34 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.